Beli timer delay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Power Off Delay Timer H3DT-Hatribut:
- Depth (mm): 100
- Time (s): 1 to 120
- Timing Range: Second
- Width (mm): 90
- Series: H3DT-H
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Contact Configuration: SPDT
- Maximum Current (A) : 5
- Maximum Voltage (V) : AC250, DC30
- Number of Contacts: 2
- Operation Method: Power off delay
- Power Supply: Outside
- Terminal Type: Screw
- Timer Function: Single
- Type of Sign: DIN rail
- Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)atribut:
- Insulating Material: PA
- Schneider Electric EasyPact TVS Thermal Overload Relayatribut:
- Range: EasyPact
- Device Short Name: LRE
- Product or Component Type: Differential thermal overload relay
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel)atribut:
- Type: Standard
- OMRON Solid State Timer (Pewaktu)Deskripsi:The number of models in stock has decreased significantly due to the use of two types of AC / DC free power supplies. Ecology design that suppresses current consumption for various applications with 8-operation mode multi (11-pin type) and 5-operation mode multi (8-pin type) 0 Setting Instant output makes sequence check easy. Socket (P3G-08) is attached to shorten the body to 75 mm below the neck (H3CR-A8E AC100-240V / DC100-125V). PNP input type is also available UL, CSA, NK, LR, CCC acquisition, EN61812-1 compliant, CE mark compliant
- SIEMENS Timer Relay Solid State Off DelayDeskripsi:Timing relay, OFF delay 2 change-over contacts, without auxiliary voltage 9 time ranges, 0.05 s...600 s 200...240 V AC/DC with LED, Screw terminalatribut:
- Thermal Current (A): 5
- Control Supply Voltage Frequency (Hz): 50-60
- Adjustable Time (s): 0.05-600
- RS PRO DIN Rail Mount Timer RelayDeskripsi:RS PRO Multi-function Timer RelayThe RS PRO multi-function timer relay is a compact digital equipment with high precision and accuracy to suit a wide variety of applications. It performs the function of providing supply initiated On delay, supply initiated interval, supply initiated symmetrical Off/On flasher, switch initiated On delay, switch initiated Off delay, switch initiated interval (Trailing) and switch initiated interval (leading) in the range between 0.1 seconds to 100 hours. This can be installed into new and existing applications without much hassle.ApplicationsTextilesChemical industryMiningIrrigationRaw material handlingFood and beveragesIndustrial process controlCertificationsUL approvedcULus approvedIEC 61812CE certifiedC-tick certifiedEN 61000-6-2EN 61000-4-3EN 61000-6-4IEC 60947-1IEC 60664;atribut:
- Depth (mm): 92
- Length (mm): 89
- Maximum Current (A): 8
- Maximum Operating Temperature (°C): 60
- Maximum Voltage (V): 230
- Minimum Operating Temperature (°C): -20
- Minimum Voltage (V): 12
- Mounting Type: DIN Rail
- Number of Timer Functions: Multi Function
- Supply Voltage (V): 12 - 230 AC/DC
- Terminal Type: Screw
- Time Delay (ms): 100
- Time Increment: Hours, Seconds
- Time Range: 0.1s to 100h
- Width (mm): 17.5
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- PISCO Vacuum Pad Soft Type Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Shape: Soft Type
- RS PRO RS PRO Delay Relay Delay On Operate Single operationatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Essager Kabel Audio Braided Type C Male to Jack Femaleatribut:
- Cable Length (cm): 12
- Material: Tembaga dan Nilon Braided
- Type of Cable Plug: C
- Size of Cable Plug (mm): 3.5
- Color: Grey
- PAMY Filter Regulator Lubricator Pneumatic MAW Type (Unit FRL)atribut:
- Proof Pressure (MPa): 1.5 (15bar, 217.5psi)
- Type: Manual
- Ambient Temperature (°C): 5 to 60 (Not Frozen)
- Bowl material: PC
- Filter Precision (µm): 40, 5 (Customized)
- Maximum Operating Pressure (MPa): 1.0 (10bar, 145psi)
- Range of Regulation (MPa): 0.05-0.85
Daftar Harga timer delay Terbaru November 2026
| OMRON Power Off Delay Timer H3DT-H | Rp3.499.900 |
| Fuji Electric Timer Delay and Relay | Rp519.900 |
| Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik) | Rp75.900 |
| Schneider Electric EasyPact TVS Thermal Overload Relay | Rp349.900 |
| EWIG Electromagnetic Contactor SN Series (Kontaktor Magnet) | Rp52.900 |
| Autonics Timer | Rp119.900 |
| Fuji Electric LV Inverter FRENIC-Mini (New C2) (Inverter Drive Kecepatan Variabel) | Rp3.499.900 |
| OMRON Solid State Timer (Pewaktu) | Rp979.900 |
| SIEMENS Timer Relay Solid State Off Delay | Rp3.099.900 |
| RS PRO DIN Rail Mount Timer Relay | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/0oP105754024-1.jpg)

/jtP106936713-1.jpg)

%20(Inverter%20Drive%20Kecepatan%20Variabel)/7oP104730276-3.jpg)
/etP106930533-1.jpg)



/P102040379-1.jpg)



/bpP103102421-11.jpg)



/3gP110021124-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)